Motion
42054916
3/4 Inch Shank Diameter, 5/8 and 1-1/4 Inch Cutter Hole Diameter, Straight Shank Slitting and Slotting Saw Arbor - 3.66, 3.94, 4.25 Inch Long, 3/4 Inch Shank Diameter, 1, 1-1/2, 1-3/4 Inch Head Diameter
MI ITEM #11740622
MFR #42054916
Price$201.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Shank Diameter, 5/8 and 1-1/4 Inch Cutter Hole Diameter, Straight Shank Slitting and Slotting Saw Arbor - 3.66, 3.94, 4.25 Inch Long, 3/4 Inch Shank Diameter, 1, 1-1/2, 1-3/4 Inch Head Diameter
MI ITEM #11740622
MFR #42054916

Mfr description
42054916 42054916 5/8-1-1/4" LONG REACH
  • Straight shanks are used for general purpose machining and commonly have a larger diameter than taper shanks.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.40/each

Specifications

Dimensions

  • For Cutter Hole Diameter
    5/8; 1; 1-1/4 in
  • Head Diameter
    1, 1-1/2, 1-3/4 in
  • Maximum Shank Diameter
    3/4 in
  • Minimum Shank Diameter
    3/4 in
  • Overall Length
    3.6600, 3.9400, 4.2500 in
  • Shank Diameter
    3/4 in

Details

  • Number Of Pieces
    3
  • Set Type
    Slitting/Slotting Saw Arbor
  • Shank Type
    Straight Shank
  • Tolerance
    0.0004 (Concentricity Shank), 0.0004 (Squareness to Clamping Face) in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)