Motion
42054957
Straight Shank ER ER20 Collet Chuck: 3-3/4" OAL, 1" Projection, 0.0004" TIR
Mi Item #11740626
MFR #42054957
Price$95.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Shank ER ER20 Collet Chuck: 3-3/4" OAL, 1" Projection, 0.0004" TIR
Mi Item #11740626
MFR #42054957

Mfr description
42054957 42054957 ER20 1"SHANK STUBBY IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.53/each

Specifications

Dimensions

  • Overall Length
    3.7500 in
  • Projection
    1 in
  • Shank Diameter
    1 in

Details

  • Collet Series
    ER20
  • Collet System
    ER
  • PSC Code
    5136
  • Shank Type
    Straight Shank
  • Through Coolant
    No
  • TIR
    0.0004 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)