Motion
42054965
Straight Shank ER ER25 Collet Chuck: 6.1" OAL, 1" Projection, 0.0004" TIR
MI ITEM #11740627
MFR #42054965
Price$101.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Shank ER ER25 Collet Chuck: 6.1" OAL, 1" Projection, 0.0004" TIR
MI ITEM #11740627
MFR #42054965

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$101.15/each

Specifications

Dimensions

  • Overall Length
    6.1000 in
  • Projection
    1 in
  • Shank Diameter
    1-1/4 in

Details

  • Collet Series
    ER25
  • Collet System
    ER
  • PSC Code
    5136
  • Shank Type
    Straight Shank
  • Through Coolant
    No
  • TIR
    0.0004 in

Overview

Mfr description
42054965 42054965 ER25 1-1/4"SHK STUBBY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought