Motion
42054973
0.019" x 0.276" Straight Shank ER ER11 Collet Chuck: 0.0004" TIR
Mi Item #11740628
MFR #42054973
Price$116.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.019" x 0.276" Straight Shank ER ER11 Collet Chuck: 0.0004" TIR
Mi Item #11740628
MFR #42054973

Mfr description
42054973 42054973 ER11 1/2"SHANK INTERST
  • Wrenches or spanner wrenches are used for loosening or tightening the nose on the chuck.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.48/each

Specifications

Dimensions

  • Collet Nut Diameter
    0.6200 in
  • Hex Diameter
    9/16 in
  • Shank Diameter
    1/2 in

Details

  • Actuator Type
    Wrench
  • Collet Series
    ER11
  • Collet System
    ER
  • Maximum Collet Capacity
    0.2760 in
  • Minimum Collet Capacity
    0.0190 in
  • PSC Code
    5136
  • Shank Type
    Straight Shank
  • Through Coolant
    No
  • TIR
    0.0004 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)