1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
42055012
Straight Shank ER ER32 Collet Chuck: 6.2" OAL, 1" Projection, 0.0004" TIR
MI ITEM #
11740631
MFR #
42055012
Price
$105.33
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 42055012
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
42055012
Straight Shank ER ER32 Collet Chuck: 6.2" OAL, 1" Projection, 0.0004" TIR
MI ITEM #
11740631
MFR #
42055012
Mfr description
42055012 42055012 ER32 1-1/4"SHK STUBBY
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$105
.33
/each
Add to Cart
Specifications
Dimensions
Overall Length
6.2000 in
Projection
1 in
Shank Diameter
1-1/4 in
Details
Collet Series
ER32
Collet System
ER
PSC Code
5136
Shank Type
Straight Shank
Through Coolant
No
TIR
0.0004 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items