Motion
42055095
0.019" x 0.394" Straight Shank ER ER16 Collet Chuck: 0.0004" TIR
Mi Item #11740639
MFR #42055095
Price$109.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.019" x 0.394" Straight Shank ER ER16 Collet Chuck: 0.0004" TIR
Mi Item #11740639
MFR #42055095

Mfr description
42055095 42055095 ER16 1"SHANK INTERSTAT
  • Wrenches or spanner wrenches are used for loosening or tightening the nose on the chuck.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.45/each

Specifications

Dimensions

  • Collet Nut Diameter
    0.8600 in
  • Hex Diameter
    13/16 in
  • Shank Diameter
    1 in

Details

  • Actuator Type
    Wrench
  • Collet Series
    ER16
  • Collet System
    ER
  • Maximum Collet Capacity
    0.3940 in
  • Minimum Collet Capacity
    0.0190 in
  • PSC Code
    5136
  • Shank Type
    Straight Shank
  • Through Coolant
    No
  • TIR
    0.0004 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)