Motion
42055103
0.039" x 0.63" Straight Shank ER ER25 Collet Chuck: 0.0004" TIR
Mi Item #11740640
MFR #42055103
Price$116.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.039" x 0.63" Straight Shank ER ER25 Collet Chuck: 0.0004" TIR
Mi Item #11740640
MFR #42055103

Mfr description
42055103 42055103 ER25 1-1/4"SHANK INTER
  • Wrenches or spanner wrenches are used for loosening or tightening the nose on the chuck.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.50/each

Specifications

Dimensions

  • Collet Nut Diameter
    1.3600 in
  • Hex Diameter
    1-1/4 in
  • Shank Diameter
    1-1/4 in

Details

  • Actuator Type
    Wrench
  • Collet Series
    ER25
  • Collet System
    ER
  • Maximum Collet Capacity
    0.6300 in
  • Minimum Collet Capacity
    0.0390 in
  • PSC Code
    5136
  • Shank Type
    Straight Shank
  • Through Coolant
    No
  • TIR
    0.0004 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)