Motion
42055129
1-1/2" ID, 3" OD, 4-1/2" Length Under Head, Type J Lathe Tool Holder Bushing - Type J, 0.365 Inch Thick Head
MI ITEM #11740642
MFR #42055129
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" ID, 3" OD, 4-1/2" Length Under Head, Type J Lathe Tool Holder Bushing - Type J, 0.365 Inch Thick Head
MI ITEM #11740642
MFR #42055129

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42055129 42055129 TY J 3"ODX1.5"ID INTER
  • J toolholder bushings are designed with a long solid body and two cearance holes for set screw clamping directly onto the tool.

Specifications

  • Head Thickness
    0.3650 in
  • Length Under Head
    4-1/2 in
  • Inside Diameter
    1-1/2 in
  • Outside Diameter
    3 in
  • Type
    J
  • Distance Between Hole Centers
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text