Motion
42055186
1-1/2" ID, 2-1/2" OD, 4" Length Under Head, Type J Lathe Tool Holder Bushing - Type J, 0.3504" Thick Head
MI ITEM #11740648
MFR #42055186
List Price$157.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" ID, 2-1/2" OD, 4" Length Under Head, Type J Lathe Tool Holder Bushing - Type J, 0.3504" Thick Head
MI ITEM #11740648
MFR #42055186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$157.68/each for your price

Overview

Mfr description
42055186 42055186 TY J 2-1/2"ODX1.5"ID I
  • J toolholder bushings are designed with a long solid body and two cearance holes for set screw clamping directly onto the tool.

Specifications

  • Head Thickness
    0.3504 in
  • Length Under Head
    4 in
  • Inside Diameter
    1-1/2 in
  • Outside Diameter
    2-1/2 in
  • Type
    J
  • Distance Between Hole Centers
    1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text