Motion
42055210
5/16" ID, 3/4" OD, 1-1/2" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.19 Inch Thick Head
Mi Item #11740651
MFR #42055210
Price$79.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" ID, 3/4" OD, 1-1/2" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.19 Inch Thick Head
Mi Item #11740651
MFR #42055210

Mfr description
42055210 42055210 TY B 3/4"ODX5/16"ID IN
  • B toolholder bushings are designed with a split and a flat for both Numerical Control (NC) and Computer Numerical Control (CNC) lathes and chucks
  • They are used to adapt drills, boring bars and round shank tools.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.63/each

Specifications

Dimensions

  • Head Thickness
    0.1900 in
  • Inside Diameter
    5/16 in
  • Length Under Head
    1-1/2 in
  • Outside Diameter
    3/4 in

Details

  • Type
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)