Motion
42055269
1-1/4" ID, 1-1/2" OD, 2-1/2" Length Under Head, Type J Lathe Tool Holder Bushing - 3/16" Head Thickness
Mi Item #11740656
MFR #42055269
Price$96.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" ID, 1-1/2" OD, 2-1/2" Length Under Head, Type J Lathe Tool Holder Bushing - 3/16" Head Thickness
Mi Item #11740656
MFR #42055269

Mfr description
42055269 42055269 TY J 1-1/2"OD 1-1/4"ID
  • J toolholder bushings are designed with a long solid body and two cearance holes for set screw clamping directly onto the tool.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.90/each

Specifications

Dimensions

  • Head Thickness
    3/16 in
  • Inside Diameter
    1-1/4 in
  • Length Under Head
    2-1/2 in
  • Outside Diameter
    1-1/2 in

Details

  • Distance Between Hole Centers
    1-1/8 in
  • Type
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)