Motion
42055327
3/4" ID, 1" OD, 1-3/4" Length Under Head, Type J Lathe Tool Holder Bushing - 3/16" Head Thickness
Mi Item #11740662
MFR #42055327
Price$54.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" ID, 1" OD, 1-3/4" Length Under Head, Type J Lathe Tool Holder Bushing - 3/16" Head Thickness
Mi Item #11740662
MFR #42055327

Mfr description
42055327 42055327 TY J 1"OD 3/4"ID INTER
  • J toolholder bushings are designed with a long solid body and two cearance holes for set screw clamping directly onto the tool.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.68/each

Specifications

Dimensions

  • Head Thickness
    3/16 in
  • Inside Diameter
    3/4 in
  • Length Under Head
    1-3/4 in
  • Outside Diameter
    1 in

Details

  • Distance Between Hole Centers
    7/8 in
  • Type
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)