1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
42055343
1/2" ID, 2" OD, 3-1/2" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.295 Inch Thick Head
Mi Item #
11740664
MFR #
42055343
Price
$173.20
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 42055343
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
42055343
1/2" ID, 2" OD, 3-1/2" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.295 Inch Thick Head
Mi Item #
11740664
MFR #
42055343
Mfr description
42055343 42055343 TY B 2"ODX1/2"ID INTER
B toolholder bushings are designed with a split and a flat for both Numerical Control (NC) and Computer Numerical Control (CNC) lathes and chucks
They are used to adapt drills, boring bars and round shank tools.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$173
.20
/each
Add to Cart
Specifications
Dimensions
Head Thickness
0.2950 in
Inside Diameter
1/2 in
Length Under Head
3-1/2 in
Outside Diameter
2 in
Details
Type
B
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items