Motion
42055376
1-1/2" ID, 2" OD, 3-1/2" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.295 Inch Thick Head
MI ITEM #11740667
MFR #42055376
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" ID, 2" OD, 3-1/2" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.295 Inch Thick Head
MI ITEM #11740667
MFR #42055376

Mfr description
42055376 42055376 TY B 2"ODX1.5"ID INTER
  • B toolholder bushings are designed with a split and a flat for both Numerical Control (NC) and Computer Numerical Control (CNC) lathes and chucks
  • They are used to adapt drills, boring bars and round shank tools.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Thickness
    0.2950 in
  • Inside Diameter
    1-1/2 in
  • Length Under Head
    3-1/2 in
  • Outside Diameter
    2 in

Details

  • Type
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)