Motion
42055384
5/8" ID, 1-3/4" OD, 3" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.295 Inch Thick Head
MI ITEM #11740668
MFR #42055384
List Price$114.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" ID, 1-3/4" OD, 3" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.295 Inch Thick Head
MI ITEM #11740668
MFR #42055384

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$114.25/each for your price

Overview

Mfr description
42055384 42055384 TY B 1-3/4"ODX5/8"ID I
  • B toolholder bushings are designed with a split and a flat for both Numerical Control (NC) and Computer Numerical Control (CNC) lathes and chucks
  • They are used to adapt drills, boring bars and round shank tools.

Specifications

  • Head Thickness
    0.2950 in
  • Length Under Head
    3 in
  • Inside Diameter
    5/8 in
  • Outside Diameter
    1-3/4 in
  • Type
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text