Motion
42055418
7/8" ID, 1-1/2" OD, 2-1/2" Length Under Head, Type J Lathe Tool Holder Bushing - 3/16" Head Thickness
MI ITEM #11740671
MFR #42055418
List Price$96.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" ID, 1-1/2" OD, 2-1/2" Length Under Head, Type J Lathe Tool Holder Bushing - 3/16" Head Thickness
MI ITEM #11740671
MFR #42055418

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$96.90/each for your price

Overview

Mfr description
42055418 42055418 TY J 1-1/2"OD 7/8"ID I
  • J toolholder bushings are designed with a long solid body and two cearance holes for set screw clamping directly onto the tool.

Specifications

  • Head Thickness
    3/16 in
  • Length Under Head
    2-1/2 in
  • Inside Diameter
    7/8 in
  • Outside Diameter
    1-1/2 in
  • Type
    J
  • Distance Between Hole Centers
    1-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text