Motion
42055467
1/2" ID, 3/4" OD, 1-1/2" Length Under Head, Type J Lathe Tool Holder Bushing - 3/16" Head Thickness
MI ITEM #11740676
MFR #42055467
List Price$43.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" ID, 3/4" OD, 1-1/2" Length Under Head, Type J Lathe Tool Holder Bushing - 3/16" Head Thickness
MI ITEM #11740676
MFR #42055467

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$43.58/each for your price

Overview

Mfr description
42055467 42055467 TY J 3/4"OD 1/2"ID INT
  • J toolholder bushings are designed with a long solid body and two cearance holes for set screw clamping directly onto the tool.

Specifications

  • Head Thickness
    3/16 in
  • Length Under Head
    1-1/2 in
  • Inside Diameter
    1/2 in
  • Outside Diameter
    3/4 in
  • Type
    J
  • Distance Between Hole Centers
    13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought