Motion
42055475
1/2" ID, 1-1/4" OD, 2-1/8" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.265 Inch Thick Head
MI ITEM #11740677
MFR #42055475
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" ID, 1-1/4" OD, 2-1/8" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.265 Inch Thick Head
MI ITEM #11740677
MFR #42055475

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42055475 42055475 TY B 1-1/4"ODX1/2"ID I
  • B toolholder bushings are designed with a split and a flat for both Numerical Control (NC) and Computer Numerical Control (CNC) lathes and chucks
  • They are used to adapt drills, boring bars and round shank tools.

Specifications

  • Head Thickness
    0.2650 in
  • Length Under Head
    2-1/8 in
  • Inside Diameter
    1/2 in
  • Outside Diameter
    1-1/4 in
  • Type
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text