Motion
42055483
3/4" ID, 1" OD, 1-3/4" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.265 Inch Thick Head
MI ITEM #11740678
MFR #42055483
List Price$86.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" ID, 1" OD, 1-3/4" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.265 Inch Thick Head
MI ITEM #11740678
MFR #42055483

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$86.25/each for your price

Overview

Mfr description
42055483 42055483 TY B 1"ODX3/4"ID INTER
  • B toolholder bushings are designed with a split and a flat for both Numerical Control (NC) and Computer Numerical Control (CNC) lathes and chucks
  • They are used to adapt drills, boring bars and round shank tools.

Specifications

  • Head Thickness
    0.2650 in
  • Length Under Head
    1-3/4 in
  • Inside Diameter
    3/4 in
  • Outside Diameter
    1 in
  • Type
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought