Motion
42055509
5/16" ID, 1" OD, 1-3/4" Length Under Head, Type J Lathe Tool Holder Bushing - Type J, 0.265 Inch Thick Head
MI ITEM #11740680
MFR #42055509
List Price$58.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" ID, 1" OD, 1-3/4" Length Under Head, Type J Lathe Tool Holder Bushing - Type J, 0.265 Inch Thick Head
MI ITEM #11740680
MFR #42055509

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.23/each for your price

Overview

Mfr description
42055509 42055509 TY J 5/16X1X1-3/4 INTE
  • J toolholder bushings are designed with a long solid body and two cearance holes for set screw clamping directly onto the tool.

Specifications

  • Head Thickness
    0.2650 in
  • Length Under Head
    1-3/4 in
  • Inside Diameter
    5/16 in
  • Outside Diameter
    1 in
  • Type
    J
  • Distance Between Hole Centers
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text