Motion
42055525
7/8" ID, 1-1/2" OD, 2-1/2" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.265 Inch Thick Head
MI ITEM #11740682
MFR #42055525
List Price$103.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" ID, 1-1/2" OD, 2-1/2" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.265 Inch Thick Head
MI ITEM #11740682
MFR #42055525

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$103.95/each for your price

Overview

Mfr description
42055525 42055525 TY B 1-1/2"ODX7/8"ID I
  • B toolholder bushings are designed with a split and a flat for both Numerical Control (NC) and Computer Numerical Control (CNC) lathes and chucks
  • They are used to adapt drills, boring bars and round shank tools.

Specifications

  • Head Thickness
    0.2650 in
  • Length Under Head
    2-1/2 in
  • Inside Diameter
    7/8 in
  • Outside Diameter
    1-1/2 in
  • Type
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text