Motion
42055558
1-1/4" ID, 2-1/2" OD, 4-1/2" Length Under Head, Type C Lathe Tool Holder Bushing - 4-1/8" Slot Length
MI ITEM #11740685
MFR #42055558
List Price$227.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" ID, 2-1/2" OD, 4-1/2" Length Under Head, Type C Lathe Tool Holder Bushing - 4-1/8" Slot Length
MI ITEM #11740685
MFR #42055558

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$227.03/each for your price

Overview

Mfr description
42055558 42055558 TY C 2-1/2"ODX1.25"ID
  • C toolholder bushings are designed with an elongated slot and can be used with most Computer Numerical Control (CNC) lathes
  • They are considered to be universal and can be used for several set screw configurations.

Specifications

  • Head Thickness
    0.3330 in
  • Length Under Head
    4-1/2 in
  • Inside Diameter
    1-1/4 in
  • Outside Diameter
    2-1/2 in
  • Type
    C
  • Slot Length
    4-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text