Motion
42055632
0.039" x 0.512" Straight Shank ER ER20 Collet Chuck: 0.0004" TIR
MI ITEM #11740693
MFR #42055632
List Price$112.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.039" x 0.512" Straight Shank ER ER20 Collet Chuck: 0.0004" TIR
MI ITEM #11740693
MFR #42055632

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$112.33/each for your price

Overview

Mfr description
42055632 42055632 ER20 1"SHANK INTERSTAT
  • Wrenches or spanner wrenches are used for loosening or tightening the nose on the chuck.

Specifications

  • Actuator Type
    Wrench
  • Collet Series
    ER20
  • Collet System
    ER
  • Hex Diameter
    1 in
  • Maximum Collet Capacity
    0.5120 in
  • Minimum Collet Capacity
    0.0390 in
  • PSC Code
    5136
  • Shank Diameter
    1 in
  • Shank Type
    Straight Shank
  • Through Coolant
    No
  • TIR
    0.0004 in
  • Collet Nut Diameter
    1.1000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text