Motion
42055673
1/4" ID, 3/4" OD, 1-1/2" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.19 Inch Thick Head
MI ITEM #11740697
MFR #42055673
List Price$80.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" ID, 3/4" OD, 1-1/2" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.19 Inch Thick Head
MI ITEM #11740697
MFR #42055673

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$80.48/each for your price

Overview

Mfr description
42055673 42055673 TY B 1/4X3/4X1-1/2" IN
  • B toolholder bushings are designed with a split and a flat for both Numerical Control (NC) and Computer Numerical Control (CNC) lathes and chucks
  • They are used to adapt drills, boring bars and round shank tools.

Specifications

  • Head Thickness
    0.1900 in
  • Inside Diameter
    1/4 in
  • Length Under Head
    1-1/2 in
  • Outside Diameter
    3/4 in
  • Type
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text