Motion
42055848
3/16" ID, 1" OD, 1-3/4" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.265 Inch Thick Head
MI ITEM #11740714
MFR #42055848
List Price$97.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" ID, 1" OD, 1-3/4" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.265 Inch Thick Head
MI ITEM #11740714
MFR #42055848

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$97.10/each for your price

Overview

Mfr description
42055848 42055848 TY B 1"ODX3/16"ID INTE
  • B toolholder bushings are designed with a split and a flat for both Numerical Control (NC) and Computer Numerical Control (CNC) lathes and chucks
  • They are used to adapt drills, boring bars and round shank tools.

Specifications

  • Head Thickness
    0.2650 in
  • Length Under Head
    1-3/4 in
  • Inside Diameter
    3/16 in
  • Outside Diameter
    1 in
  • Type
    B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text