Motion
42055921
1/2" ID, 1-1/2" OD, 3-3/8" Length Under Head, Type C Lathe Tool Holder Bushing - 3/16" Head Thickness, 3" Slot Length
MI ITEM #11740722
MFR #42055921
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" ID, 1-1/2" OD, 3-3/8" Length Under Head, Type C Lathe Tool Holder Bushing - 3/16" Head Thickness, 3" Slot Length
MI ITEM #11740722
MFR #42055921

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Thickness
    3/16 in
  • Inside Diameter
    1/2 in
  • Length Under Head
    3-3/8 in
  • Outside Diameter
    1-1/2 in
  • Slot Length
    3 in

Details

  • Type
    C

Overview

Mfr description
42055921 42055921 TY C 1-1/2"OD 1/2"ID I
  • C toolholder bushings are designed with an elongated slot and can be used with most Computer Numerical Control (CNC) lathes
  • They are considered to be universal and can be used for several set screw configurations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought