Specifications
Dimensions
- Head Thickness3/16 in
- Inside Diameter1-1/2 in
- Length Under Head3-1/2 in
- Outside Diameter1-3/4 in
- Slot Length3-1/8 in
Details
- TypeC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)