Motion
42055988
1/2" ID, 1-1/4" OD, 3-1/4" Length Under Head, Type C Lathe Tool Holder Bushing - 3/16" Head Thickness, 2-7/8" Slot Length
Mi Item #11740728
MFR #42055988
Price$125.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" ID, 1-1/4" OD, 3-1/4" Length Under Head, Type C Lathe Tool Holder Bushing - 3/16" Head Thickness, 2-7/8" Slot Length
Mi Item #11740728
MFR #42055988

Mfr description
42055988 42055988 TY C 1-1/4"OD 1/2"ID I
  • C toolholder bushings are designed with an elongated slot and can be used with most Computer Numerical Control (CNC) lathes
  • They are considered to be universal and can be used for several set screw configurations.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.60/each

Specifications

Dimensions

  • Head Thickness
    3/16 in
  • Inside Diameter
    1/2 in
  • Length Under Head
    3-1/4 in
  • Outside Diameter
    1-1/4 in
  • Slot Length
    2-7/8 in

Details

  • Type
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)