Motion
42056002
1" ID, 1-3/4" OD, 3-1/2" Length Under Head, Type C Lathe Tool Holder Bushing - 3/16" Head Thickness, 3-1/8" Slot Length
Mi Item #11740730
MFR #42056002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" ID, 1-3/4" OD, 3-1/2" Length Under Head, Type C Lathe Tool Holder Bushing - 3/16" Head Thickness, 3-1/8" Slot Length
Mi Item #11740730
MFR #42056002

Mfr description
42056002 42056002 TY C 1-3/4"OD 1"ID INT
  • C toolholder bushings are designed with an elongated slot and can be used with most Computer Numerical Control (CNC) lathes
  • They are considered to be universal and can be used for several set screw configurations.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Thickness
    3/16 in
  • Inside Diameter
    1 in
  • Length Under Head
    3-1/2 in
  • Outside Diameter
    1-3/4 in
  • Slot Length
    3-1/8 in

Details

  • Type
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)