Motion
42056093
5/16" ID, 1" OD, 2-3/4" Length Under Head, Type C Lathe Tool Holder Bushing - 3/16" Head Thickness, 2-3/8" Slot Length
MI ITEM #11740739
MFR #42056093
List Price$86.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" ID, 1" OD, 2-3/4" Length Under Head, Type C Lathe Tool Holder Bushing - 3/16" Head Thickness, 2-3/8" Slot Length
MI ITEM #11740739
MFR #42056093

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$86.40/each for your price

Overview

Mfr description
42056093 42056093 TY C 1"OD 5/16"ID INTE
  • C toolholder bushings are designed with an elongated slot and can be used with most Computer Numerical Control (CNC) lathes
  • They are considered to be universal and can be used for several set screw configurations.

Specifications

  • Head Thickness
    3/16 in
  • Length Under Head
    2-3/4 in
  • Inside Diameter
    5/16 in
  • Outside Diameter
    1 in
  • Type
    C
  • Slot Length
    2-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text