Motion
42056135
1-3/4" ID, 3-1/2" OD, 5-1/4" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.365 Inch Thick Head
Mi Item #11740743
MFR #42056135
Price$344.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" ID, 3-1/2" OD, 5-1/4" Length Under Head, Type B Lathe Tool Holder Bushing - Type B, 0.365 Inch Thick Head
Mi Item #11740743
MFR #42056135

Mfr description
42056135 42056135 TY B 3-1/2"ODX1.75"ID
  • B toolholder bushings are designed with a split and a flat for both Numerical Control (NC) and Computer Numerical Control (CNC) lathes and chucks
  • They are used to adapt drills, boring bars and round shank tools.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$344.20/each

Specifications

Dimensions

  • Head Thickness
    0.3650 in
  • Inside Diameter
    1-3/4 in
  • Length Under Head
    5-1/4 in
  • Outside Diameter
    3-1/2 in

Details

  • Type
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)