Motion
42056143
1/2" ID, 1" OD, 2-3/4" Length Under Head, Type C Lathe Tool Holder Bushing - 3/16" Head Thickness, 2-3/8" Slot Length
MI ITEM #11740744
MFR #42056143
List Price$83.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" ID, 1" OD, 2-3/4" Length Under Head, Type C Lathe Tool Holder Bushing - 3/16" Head Thickness, 2-3/8" Slot Length
MI ITEM #11740744
MFR #42056143

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.83/each for your price

Overview

Mfr description
42056143 42056143 TY C 1"OD 1/2"ID INTER
  • C toolholder bushings are designed with an elongated slot and can be used with most Computer Numerical Control (CNC) lathes
  • They are considered to be universal and can be used for several set screw configurations.

Specifications

  • Head Thickness
    3/16 in
  • Inside Diameter
    1/2 in
  • Length Under Head
    2-3/4 in
  • Outside Diameter
    1 in
  • Slot Length
    2-3/8 in
  • Type
    C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text