Motion
42056226
1/4" ID, 3/4" OD, 1-1/2" Length Under Head, Type J Lathe Tool Holder Bushing - 3/16" Head Thickness
Mi Item #11740752
MFR #42056226
Price$52.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" ID, 3/4" OD, 1-1/2" Length Under Head, Type J Lathe Tool Holder Bushing - 3/16" Head Thickness
Mi Item #11740752
MFR #42056226

Mfr description
42056226 42056226 TY J 3/4"OD 1/4"ID INT
  • J toolholder bushings are designed with a long solid body and two cearance holes for set screw clamping directly onto the tool.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.18/each

Specifications

Dimensions

  • Head Thickness
    3/16 in
  • Inside Diameter
    1/4 in
  • Length Under Head
    1-1/2 in
  • Outside Diameter
    3/4 in

Details

  • Distance Between Hole Centers
    13/16 in
  • Type
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)