Motion
42056234
3/8" ID, 1" OD, 1-3/4" Length Under Head, Type J Lathe Tool Holder Bushing - 3/16" Head Thickness
MI ITEM #11740753
MFR #42056234
List Price$58.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" ID, 1" OD, 1-3/4" Length Under Head, Type J Lathe Tool Holder Bushing - 3/16" Head Thickness
MI ITEM #11740753
MFR #42056234

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.23/each for your price

Overview

Mfr description
42056234 42056234 TY J 1"OD 3/8"ID INTER
  • J toolholder bushings are designed with a long solid body and two cearance holes for set screw clamping directly onto the tool.

Specifications

  • Head Thickness
    3/16 in
  • Length Under Head
    1-3/4 in
  • Inside Diameter
    3/8 in
  • Outside Diameter
    1 in
  • Type
    J
  • Distance Between Hole Centers
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text