Motion
42056374
5/8" ID, 1" OD, 2-3/4" Length Under Head, Type Z Lathe Tool Holder Bushing - 1/2" Head Thickness, 2-3/8" Slot Length
MI ITEM #11740767
MFR #42056374
List Price$71.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" ID, 1" OD, 2-3/4" Length Under Head, Type Z Lathe Tool Holder Bushing - 1/2" Head Thickness, 2-3/8" Slot Length
MI ITEM #11740767
MFR #42056374

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$71.63/each for your price

Overview

Mfr description
42056374 42056374 TY Z 1"OD 5/8"ID INTER
  • Z toolholder bushings are designed with an elongated slot and set screws in the head
  • They are one of the most common types of bushings and can be used for a variety of applications.

Specifications

  • Head Thickness
    1/2 in
  • Length Under Head
    2-3/4 in
  • Inside Diameter
    5/8 in
  • Outside Diameter
    1 in
  • Type
    Z
  • Slot Length
    2-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text