Motion
42056408
1/2" ID, 1-1/4" OD, 2-1/8" Length Under Head, Type J Lathe Tool Holder Bushing - 3/16" Head Thickness
MI ITEM #11740770
MFR #42056408
List Price$65.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" ID, 1-1/4" OD, 2-1/8" Length Under Head, Type J Lathe Tool Holder Bushing - 3/16" Head Thickness
MI ITEM #11740770
MFR #42056408

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$65.45/each for your price

Overview

Mfr description
42056408 42056408 TY J 1-1/4"OD 1/2"ID I
  • J toolholder bushings are designed with a long solid body and two cearance holes for set screw clamping directly onto the tool.

Specifications

  • Head Thickness
    3/16 in
  • Length Under Head
    2-1/8 in
  • Inside Diameter
    1/2 in
  • Outside Diameter
    1-1/4 in
  • Type
    J
  • Distance Between Hole Centers
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text