Motion
42056416
1" ID, 2-1/2" OD, 4-1/2" Length Under Head, Type C Lathe Tool Holder Bushing - 4-1/8" Slot Length
Mi Item #11740771
MFR #42056416
Price$227.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" ID, 2-1/2" OD, 4-1/2" Length Under Head, Type C Lathe Tool Holder Bushing - 4-1/8" Slot Length
Mi Item #11740771
MFR #42056416

Mfr description
42056416 42056416 TY C 2-1/2"ODX1"ID INT
  • C toolholder bushings are designed with an elongated slot and can be used with most Computer Numerical Control (CNC) lathes
  • They are considered to be universal and can be used for several set screw configurations.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$227.03/each

Specifications

Dimensions

  • Head Thickness
    0.3330 in
  • Inside Diameter
    1 in
  • Length Under Head
    4-1/2 in
  • Outside Diameter
    2-1/2 in
  • Slot Length
    4-1/8 in

Details

  • Type
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)