Motion
42056523
2" ID, 3" OD, 4-1/2" Length Under Head, Type J Lathe Tool Holder Bushing - Type J, 0.365 Inch Thick Head
Mi Item #11740782
MFR #42056523
Price$237.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" ID, 3" OD, 4-1/2" Length Under Head, Type J Lathe Tool Holder Bushing - Type J, 0.365 Inch Thick Head
Mi Item #11740782
MFR #42056523

Mfr description
42056523 42056523 TY J 3"ODX2"ID INTERST
  • J toolholder bushings are designed with a long solid body and two cearance holes for set screw clamping directly onto the tool.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.00/each

Specifications

Dimensions

  • Head Thickness
    0.3650 in
  • Inside Diameter
    2 in
  • Length Under Head
    4-1/2 in
  • Outside Diameter
    3 in

Details

  • Distance Between Hole Centers
    2 in
  • Type
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)