Motion
42056531
1" ID, 1-1/2" OD, 3-5/32" Length Under Head, Type LBF Lathe Tool Holder Bushing - 5/8" Head Thickness
MI ITEM #11740783
MFR #42056531
List Price$110.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" ID, 1-1/2" OD, 3-5/32" Length Under Head, Type LBF Lathe Tool Holder Bushing - 5/8" Head Thickness
MI ITEM #11740783
MFR #42056531

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$110.08/each for your price

Overview

Mfr description
42056531 42056531 TY LBF 1-1/2"OD 1"ID I
  • LBF bushings are designed with two clearance holes, two set screws and a flat for clamping a variety of drills, boring bars and shank type tools.

Specifications

  • Head Thickness
    5/8 in
  • Length Under Head
    3-5/32 in
  • Inside Diameter
    1 in
  • Outside Diameter
    1-1/2 in
  • Type
    LBF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text