Motion
42056564
1-3/4" ID, 2-1/2" OD, 4" Length Under Head, Type J Lathe Tool Holder Bushing - Type J, 0.333 Inch Thick Head
Mi Item #11740785
MFR #42056564
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" ID, 2-1/2" OD, 4" Length Under Head, Type J Lathe Tool Holder Bushing - Type J, 0.333 Inch Thick Head
Mi Item #11740785
MFR #42056564

Mfr description
42056564 42056564 TY J 2-1/2"ODX1.75"ID
  • J toolholder bushings are designed with a long solid body and two cearance holes for set screw clamping directly onto the tool.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Thickness
    0.3330 in
  • Inside Diameter
    1-3/4 in
  • Length Under Head
    4 in
  • Outside Diameter
    2-1/2 in

Details

  • Distance Between Hole Centers
    1-3/4 in
  • Type
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)