Motion
42056572
1-1/4" ID, 3" OD, 4-1/2" Length Under Head, Type J Lathe Tool Holder Bushing - Type J, 0.365 Inch Thick Head
Mi Item #11740786
MFR #42056572
Price$218.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" ID, 3" OD, 4-1/2" Length Under Head, Type J Lathe Tool Holder Bushing - Type J, 0.365 Inch Thick Head
Mi Item #11740786
MFR #42056572

Mfr description
42056572 42056572 TY J 3"ODX1.25"ID INTE
  • J toolholder bushings are designed with a long solid body and two cearance holes for set screw clamping directly onto the tool.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$218.35/each

Specifications

Dimensions

  • Head Thickness
    0.3650 in
  • Inside Diameter
    1-1/4 in
  • Length Under Head
    4-1/2 in
  • Outside Diameter
    3 in

Details

  • Distance Between Hole Centers
    2 in
  • Type
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)