Motion
42056598
1-1/4" ID, 1-1/2" OD, 3-1/8" Length Under Head, Type LB Lathe Tool Holder Bushing - 3/8" Head Thickness
MI ITEM #11740788
MFR #42056598
List Price$113.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" ID, 1-1/2" OD, 3-1/8" Length Under Head, Type LB Lathe Tool Holder Bushing - 3/8" Head Thickness
MI ITEM #11740788
MFR #42056598

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$113.58/each for your price

Overview

Mfr description
42056598 42056598 TY LB 1.5"OD 1-1/4"ID
  • LB bushings are designed with four clearance holes that allow for direct clamping onto the tool with set screws.

Specifications

  • Head Thickness
    3/8 in
  • Length Under Head
    3-1/8 in
  • Inside Diameter
    1-1/4 in
  • Outside Diameter
    1-1/2 in
  • Type
    LB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text