Motion
42056606
1/2 Inch Shank Diameter, 1/4 and 1/2 Inch Cutter Hole Diameter, Straight Shank Slitting and Slotting Saw Arbor - 2.83, 3.01, 3.2 Inch Long, 1/2 Inch Shank Diameter, 1/2, 5/8, 3/4 Inch Head Diameter
Mi Item #11740789
MFR #42056606
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch Shank Diameter, 1/4 and 1/2 Inch Cutter Hole Diameter, Straight Shank Slitting and Slotting Saw Arbor - 2.83, 3.01, 3.2 Inch Long, 1/2 Inch Shank Diameter, 1/2, 5/8, 3/4 Inch Head Diameter
Mi Item #11740789
MFR #42056606

Mfr description
42056606 42056606 1/4-1/2" LONG REACH IN
  • Straight shanks are used for general purpose machining and commonly have a larger diameter than taper shanks.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Cutter Hole Diameter
    1/4; 3/8; 1/2 in
  • Head Diameter
    1/2, 5/8, 3/4 in
  • Maximum Shank Diameter
    1/2 in
  • Minimum Shank Diameter
    1/2 in
  • Overall Length
    2.8300, 3.0100, 3.2000 in
  • Shank Diameter
    1/2 in

Details

  • Number Of Pieces
    3
  • Set Type
    Slitting/Slotting Saw Arbor
  • Shank Type
    Straight Shank
  • Tolerance
    0.001 (Square), 0.003 (Concentricity) in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)