Motion
42056671
Slitting/Slotting Saw Arbor - Straight Shank, 3/4" Shank Diam, 3.94" OAL, For 1" Cutter Hole Diam
MI ITEM #11740796
MFR #42056671
Price$66.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slitting/Slotting Saw Arbor - Straight Shank, 3/4" Shank Diam, 3.94" OAL, For 1" Cutter Hole Diam
MI ITEM #11740796
MFR #42056671

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.38/each

Specifications

Dimensions

  • For Cutter Hole Diameter
    1 in
  • Head Diameter
    1-1/2 in
  • Overall Length
    3.9400 in
  • Shank Diameter
    3/4 in

Details

  • Shank Type
    Straight Shank
  • Tolerance
    0.0004 (Concentricity Shank), 0.0004 (Squareness to Clamping Face) in
  • Type
    Slitting/Slotting Saw Arbor

Overview

Mfr description
42056671 42056671 1" LONG REACH PREC TOL
  • Slitting/Slotting saw arbors are used for thin slitting and slotting saws
  • They are ground to precision tolerances.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought