Motion
42056721
Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 3.2" OAL, For 1/2" Cutter Hole Diam
MI ITEM #11740801
MFR #42056721
List Price$64.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 3.2" OAL, For 1/2" Cutter Hole Diam
MI ITEM #11740801
MFR #42056721

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.10/each for your price

Overview

Mfr description
42056721 42056721 1/2" LONG REACH INTERS
  • Slitting/Slotting saw arbors are used for thin slitting and slotting saws
  • They are ground to precision tolerances.

Specifications

  • For Cutter Hole Diameter
    1/2 in
  • Head Diameter
    3/4 in
  • Overall Length
    3.2000 in
  • Shank Diameter
    1/2 in
  • Shank Type
    Straight Shank
  • Tolerance
    0.001 (Squareness to Clamping Face), 0.003 (Concentricity Shank) in
  • Type
    Slitting/Slotting Saw Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text