Motion
42056812
Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 2.83" OAL, For 1/4" Cutter Hole Diam
Mi Item #11740810
MFR #42056812
Price$56.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slitting/Slotting Saw Arbor - Straight Shank, 1/2" Shank Diam, 2.83" OAL, For 1/4" Cutter Hole Diam
Mi Item #11740810
MFR #42056812

Mfr description
42056812 42056812 1/4" LONG REACH INTERS
  • Slitting/Slotting saw arbors are used for thin slitting and slotting saws
  • They are ground to precision tolerances.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.68/each

Specifications

Dimensions

  • For Cutter Hole Diameter
    1/4 in
  • Head Diameter
    1/2 in
  • Overall Length
    2.8300 in
  • Shank Diameter
    1/2 in

Details

  • Shank Type
    Straight Shank
  • Tolerance
    0.001 (Squareness to Clamping Face), 0.003 (Concentricity Shank) in
  • Type
    Slitting/Slotting Saw Arbor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)