Motion
42183335
3/4 x 20-1/2 Inch, 18,000 RPM Air Belt Sander 0.45 Hp, 4 CFM Air Consumption, Rear Exhaust
MI ITEM #11740853
MFR #42183335
Price$173.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 x 20-1/2 Inch, 18,000 RPM Air Belt Sander 0.45 Hp, 4 CFM Air Consumption, Rear Exhaust
MI ITEM #11740853
MFR #42183335

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$173.55/each

Specifications

Dimensions

  • Belt Length
    3/4 in
  • Belt Width
    20-1/2 in

Details

  • Air Consumption
    4.00 cfm
  • Exhaust Type
    Rear
  • Horsepower
    0.45 hp
  • Power Type
    Pneumatic
  • PSC Code
    3405
  • Speed
    18000 rpm

Overview

Mfr description
42183335 42183335 3/4X20-1/2" 18000RPM A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought