1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
42183350
"7" Wheel Diam, 7.000 RPM, Pneumatic Angle & Disc Grinder 5/8-11 Spindle, 6 CFM, Front Exhaust"
Mi Item #
11740854
MFR #
42183350
Price
$246.58
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Grinders
Angle Grinders
Value Collection 42183350
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
42183350
"7" Wheel Diam, 7.000 RPM, Pneumatic Angle & Disc Grinder 5/8-11 Spindle, 6 CFM, Front Exhaust"
Mi Item #
11740854
MFR #
42183350
Mfr description
42183350 42183350 7" 7000RPM PNEU HD ANG
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$246
.58
/each
Add to Cart
Specifications
Dimensions
Spindle
Size
5/8-11
Wheel Diameter
7 in
Details
Air Consumption
6.00 cfm
Air Pressure
6.20 bar
Exhaust Type
Front
Power Type
Pneumatic
PSC Code
3405
Speed
7000 rpm
Trigger Lock
Yes
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items