Motion
42183384
"10,000 OPM, 4 CFM Air Consumption, 90 psi Air Pressure, Palm Air Orbital Sander Round Pad, 1/4 NPT Inlet"
Mi Item #11740855
MFR #42183384
Price$46.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
"10,000 OPM, 4 CFM Air Consumption, 90 psi Air Pressure, Palm Air Orbital Sander Round Pad, 1/4 NPT Inlet"
Mi Item #11740855
MFR #42183384

Mfr description
42183384 42183384 6" HIGH SPEED PNEU DUA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.90/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Orbit Diameter
    3/16 in
  • Pad Size
    6 in

Details

  • Air Consumption
    4.00 cfm
  • Air Pressure
    6.21 bar
  • Pad Shape
    Round
  • Random Orbit
    Random Orbit
  • Sander Style
    Palm
  • Speed
    10000 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)