Motion
42183418
Air Impact Wrenche & Ratchet - Inline Handle, 1/4 in Drive Size, 1/4 in Inlet, 3 -8 ft-lbs Torque
MI ITEM #11740857
MFR #42183418
Price$49.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - Inline Handle, 1/4 in Drive Size, 1/4 in Inlet, 3 -8 ft-lbs Torque
MI ITEM #11740857
MFR #42183418

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.85/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Inlet size
    1/4 in
  • Minimum Hose Size
    1/4 in
  • Torque
    3 -8 ft-lbs

Details

  • Air Consumption
    3.00 cfm
  • Air Pressure
    90.00 psi
  • Handle Style
    Inline
  • Handle Type
    Inline
  • Product Types
    Ratchet Wrench
  • Speed
    240 rpm

Overview

Mfr description
42183418 42183418 1/4" 90PSI 240RPM PNEU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought